American Standard

Portsmouth® Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Part #AT420702002  |  Manufacturer Part #T420702.002

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Trim only
  • Metal cross handle
  • Brass construction is durable, excellent in high use applications and ideal for prolonged contact with water

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Brand Model Compatibility: R701 and R711 Rough-in Valves

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Portsmouth®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Escutcheon Height: 2-3/4 in

Escutcheon Width: 2-3/4 in

Faucet Valve Type: Ceramic Disc

GSA Approved: No

Handle Material: Metal

Handle Type: Cross

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Trim Only: Yes

UL Listed: No

Valve Trim Type: Volume Control

WaterSense Labeled: No