American Standard
Portsmouth® Single Handle Kitchen Faucet in Stainless Steel - PVD
Part #A4285051F15075 | Item #4879535 | Manufacturer Part #4285051F15.075
Product Details
- Ceramic disc valve cartridge assures smooth, precise valve control and a lifetime of drip-free, maintenance-free performance
- Brass construction of the highest quality faucet materials for durability and long life
- Memory position valving allows user to turn valve on and off at preferred temperature setting without readjusting handle position each time
- Brass swivel spout
- Color-matched side spray
- Maximum flow: 1.5 gpm
- Metal lever handle
- Can be mounted with or without escutcheon
- Braided flexible stainless steel supply hoses with 3/8" compression connections
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: Residential
Built-In Grinder: No
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125
Cartridge Type: Ceramic
Collection: Portsmouth®
Color Finish: Stainless Steel - PVD
Color Finish Category: Stainless Steel
EPA Compliant: No
Faucet Connection: Compression
Faucet Connection Size: 3/8 in
Faucet Height: 14-1/2 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Type: Monoblock
Faucet Valve Type: Ceramic Disc
Fitting Size 1: 3/8 in
Fitting Sizes: 3/8 in
Flow Rate: 1.5 gpm
GSA Approved: No
Handle Material: Metal
Handle Type: Lever
IAPMO Listed: No
Kitchen Faucet Type: Single Handle
Lead Law Compliant: Yes
Maximum Deck Thickness: 2-1/4 in
NSF Certified: Yes
NSF Specifications: NSF 61-9 Annex G
Number of Holes: 2 Hole
Side Spray: Yes
Spout Height: 8-1/2 in
Spout Reach: 9 in
Spout Type: [High Arc, Swivel]
Supply Lines Included: No
Trim Only: No
UL Listed: No
WaterSense Labeled: No
Width: 10 in