Portsmouth® Single Handle Lever Handle Bar Faucet in Polished Chrome

Part #A4285410F15002  |  Item #4879695  |  Manufacturer Part #4285410F15.002

$ 211.25 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Ceramic disc valve cartridge assures smooth, precise valve control and a lifetime of drip-free, maintenance-free performance
  • Memory position valving allows user to turn valve on and off at preferred temperature setting without readjusting handle position each time
  • Pull-down spray with single feature spray
  • Integral check valves prevent back flow
  • Brass swivel spout
  • Metal lever handle
  • Can be mounted with or without escutcheon
  • Braided flexible stainless steel supply hoses with 3/8" compression connections
  • Maximum flow: 1.5 gpm

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Cartridge Type: Ceramic

Center Size: 3/8 in

Collection: Portsmouth®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

EPA Compliant: No

Faucet Connection Size: 3/8 in

Faucet Height: 11-3/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Pull-down

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 1.5 gpm

Handle Material: Metal

Handle Type: Lever

Height: 13-1/4 in

IAPMO Listed: No

Installation Type: Deck Mount

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Material: Brass

Maximum Deck Thickness: 2-1/8 in

NSF Certified: Yes

NSF Specifications: NSF 61-9 Annex G

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 9-1/4 in

Spout Reach: 6-1/2 in

Spout Swivel: 180°

Spout Type: [Gooseneck, Pull Out, Swivel]

Trim Only: No

WaterSense Labeled: No

Width: 10 in