American Standard

Portsmouth® Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

Part #A7415101295  |  Manufacturer Part #7415101.295

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ceramic disc valve cartridges ensure a lifetime of drip-free performance
  • Braided flexible supply hoses with 3/8" compression connectors
  • Faucet can be mounted on 4" centers using optional escutcheon or single hole mounting method
  • Speed Connect® drain has less parts for a quick installation
  • Brass construction is durable, easy to clean, and ideal for prolonged contact with water

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Bathroom Faucet Type: Monoblock

CEC Compliant: For Sale in CA

CSA Certified: CSA B125

Center Size: 3/8 in

Collection: Portsmouth®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

EPA Compliant: No

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Monoblock

Fitting Size 1: 2-5/8 in

Flow Rate: 1.2 gpm

Green: WaterSense, Yes

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 3-5/8 in

Spout Reach: 5-1/4 in

Spout Type: Standard

Trim Only: No

WaterSense Labeled: Yes

Frequently Purchased Together

+
+
+

This Item: American Standard Portsmouth® Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel