Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome
This product has been replaced by
Manufacturer Part #7052107.002
Portsmouth® Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 108-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Braided flexible supply hoses with 3/8" compression connectors
- Faucet can be mounted on 4" centers using optional escutcheon or single hole mounting method
- Ceramic disc valve cartridges ensure a lifetime of drip-free performance
- Lead Free: Faucet contains 0.25% total lead content by weighted average.
- Brass Construction: Durable. Easy to clean. Ideal for prolonged contact with water.
- Ceramic Disc Valve Cartridge: Assures a lifetime of smooth handle operation and drip-free performance.
- Brass construction is durable, easy to clean, and ideal for prolonged contact with water
- Speed Connect® drain has less parts for a quick installation
- Exclusive Speed Connect Metal Drain:
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Portsmouth®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 7-1/8 in
- EPA Compliant:
- No
- End Connection 1:
- Compression
- End Connections:
- Compression
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Monoblock
- Fitting Size 1:
- 2-5/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 2-5/8 in x 3/8 in
- Flow Rate:
- 1.2 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 7-5/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-1/8 in
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Size:
- 7-1/8 in x 2-3/8 in
- Spout Height:
- 3-5/8 in
- Spout Reach:
- 5-1/4 in
- Spout Type:
- Standard
- Toilet Bowl Length:
- 7-1/8 in
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 2-3/8 in