Single Handle Multi Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

You last purchased this on
 
American Standard

Portsmouth® Single Handle Multi Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Portsmouth® Single Handle Multi Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #ATU420502002
  • Item #7776995
  • Manufacturer Part #TU420502.002
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Double Ceramic Pressure Balance Cartridge: Combination of Ceramic Disc Mixing Valve and a Ceramic Balancing Spool in a one-piece cartridge.
  • Ceramic Disc Mixing Valve: Assures a lifetime of drip-free performance and smooth handle operation.
  • Includes One-Piece Cartridge: Simplifies installation and maintenance.
  • Back-to-Back Capability: Hot and cold can be reversed quickly and easily.
  • Adjustable Hot Limit Safety Stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding.
  • Comfort Zone: Offers a wider shower range to fine tune the desired temperature within the useful temperature zone.
  • Integrated Check Valves: Engineered to eliminate cross flow.
  • Ceramic Balancing Spool: Maintains a constant output temperature in response to changes in relative hot and cold supply pressure. Ceramic material is unaffected by mineral deposits and harsh water conditions.
  • Water-saving 7-1/4" (184 mm) Spectra+ Fixed™ Traditional showerhead , 1.8 gpm/6.8 L/min;Shower arm and flange; Metal wall escutcheon; Metal lever handle; Metal slip-on diverter tub spout; For Use with Flash Shower Rough-In Valves
  • Water Saving: Saves 28% water usage.
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1016, ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.16, CSA B125.1
Collection:
Portsmouth®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
10-1/8 in
Diameter:
7-1/4 in
EPA Compliant:
Yes
End Connection 1:
NPT
End Connections:
NPT
Escutcheon Height:
7-5/8 in
Escutcheon Width:
7-5/8 in
Faucet Connection:
NPT, Copper
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Faucet Part Type:
Trim
Faucet Valve Type:
Ceramic Disc, Mixing
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.8 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
7-11/16 in
IAPMO Listed -:
No
Length:
10-1/8 in
Material:
Zinc
NSF Certified:
No
Number of Handles:
Single Handle
Number of Jets:
3
Origin:
Global
Product Type:
Trim
Scald Guard:
Yes
Shower Arm Reach:
7-1/2 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Multi
Size:
10-1/8 in x 7-11/16 in
Spout Type:
Slip On Diverter
Spray Type:
Massage, Drench, Soft, Jet
Style:
Traditional
Toilet Bowl Length:
10-1/8 in
Trim Only:
Yes
Tub Spout Reach:
5-1/8 in
Tub Spout Type:
Diverter
UL Listed:
No
Valve Trim Type:
Pressure Balancing
Valve Type:
Pressure Balancing Valve
WaterSense Labeled:
Yes
Weight:
4.88 lb
Width:
7-11/16 in