American Standard

Portsmouth® Sink Grid in Stainless Steel for 18DB.9311800S.075 Kitchen Sink

Part #A8447311800075  |  Manufacturer Part #8447.311800.075

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Engineered to fit the Portsmouth double bowl kitchen sink
  • Comes with bottom feet and side bumpers for excellent protection from unwanted scratches
  • Fits bowl size: 16-5/8" x 14-3/4" x 9"

Documents

Specifications

Brand Model Compatibility: 18DB.9311800S.075 Portsmouth Kitchen Sink

CARB OTC LEED Compliant: No

Collection: Portsmouth®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

GSA Approved: No

Height: 1 in

IAPMO Listed: No

Length: 13-7/8 in

Material: [Stainless Steel, Plastic]

Thickness: 1 in

Width: 11-1/2 in