American Standard

Portsmouth® Thermostatic Trim Kit with Volume Control and Double Cross Handle in Polished Chrome

Part #AT420740002  |  Manufacturer Part #T420740.002

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Trim only
  • Includes brass wall escutcheon, metal lever handle, showerhead with arm and flange, and tub spout
  • Turbine spray

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

CSA Certified: CSA B125.1

Collection: Portsmouth®

Color Finish: Polished Chrome

Color Finish Category: Chromes

EPA Compliant: No

Faucet Height: 9-5/8 in

Faucet Valve Type: Tub & Shower Thermostatic Valve

Flow Rate: 1.5 gpm

Handle Type: Lever

Height: 9-5/8 in

IAPMO Listed: No

Material: Brass

Number of Handles: Two Handle

Sink Material: Brass

Trim Only: Yes

Valve Trim Type: Thermostatic

Valve Type: Tub & Shower Thermostatic Valve

WaterSense Labeled: No

Width: 6 in