Thermostatic Trim Kit with Volume Control and Double Cross Handle in Satin Nickel - PVD
Portsmouth® Thermostatic Trim Kit with Volume Control and Double Cross Handle in Satin Nickel - PVD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes brass wall escutcheon, metal lever handle, showerhead with arm and flange, and tub spout
- Turbine spray
- Trim only
- Adjustable Hot Limit Safety Stop: Limits the amount of hot water allowed to mix with cold.
- Spring-Loaded Check Valves: When the hot and cold water enters the fitting, both supplies pass through the spring-loaded check valves to prevent cross flow of hot and cold water.
- Integrated Stop Valves: Ensure easy cleaning and servicing.
- Wax Thermostatic Unit: Permits shuttle valve to move between the hot and cold seats to maintain the pre-selected constant water temperature.
- Brass Casting: Highest quality faucet material for durability & long life.
- Reduces the risk of accidental scalding.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Portsmouth®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- EPA Compliant:
- No
- Faucet Height:
- 9-5/8 in
- Faucet Part Type:
- Trim Kit
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- Height:
- 9-5/8 in
- IAPMO Listed -:
- No
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Sink Material:
- Brass
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- Valve Type:
- Tub & Shower Thermostatic Valve
- WaterSense Labeled:
- No
- Width:
- 6 in