American Standard Portsmouth® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

A7415801002

Manufacturer Part #: 7415801.002

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Ceramic disc valve cartridge ensures a lifetime of drip-free performance
  • Flexible hose connections for 6" to 12" installations
  • Speed Connect® drain has less parts for a quick installation
  • No adjustments required - seals the first time, every time
  • Flexible stainless steel cable installs effortlessly in tight spaces
  • Cast brass valve bodies with flexible hose connections for 6" to 12" installations
  • Maximum flow rate of 1.2 gpm helps to save water without sacrificing performance
  • Metal lever handles

SPECIFICATIONS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday