31-1/8 in x 22-7/8 in Single Bowl Fireclay and Marble Vanity Top in White

You last purchased this on
 
American Standard

Portsmouth® 31-1/8 in x 22-7/8 in Single Bowl Fireclay and Marble Vanity Top in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Portsmouth® 31-1/8 in x 22-7/8 in Single Bowl Fireclay and Marble Vanity Top in White

  • Fast #
  • Part #A7820400020
  • Item #4731101
  • Manufacturer Part #7820400.020
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pre-drilled 4" and 8" center faucet holes
  • Includes 1" backsplash
  • Nominal dimensions: 30" x 21-1/2"
  • Pre-drilled 4" and 8" faucet holes
  • 33-1/4" (845mm) height
  • Includes safety overflow design
  • Fits most standard 30" vanities
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
Portsmouth®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
22-7/8 in
EPA Compliant:
No
Faucet Center Size:
4 in
Height:
8 in
IAPMO Listed -:
No
Length:
22-7/8 in
Material:
Fireclay, Marble
NSF Certified:
Yes
Number of Bowls:
1
Number of Holes:
3 Hole
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
31-1/8 in
Size:
31-1/8 in x 22-7/8 in
WaterSense Labeled:
No
Width:
31-1/8 in