Power Supply for American Standard Selectronic Faucet and Flush Valve
Selectronic® Power Supply for American Standard Selectronic Faucet and Flush Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hardwired
- Universal input voltage: 80-250 VAC, 50-60 Hz
- Genuine American Standard® repair part
- Replaces M950513-0070A
- One power supply can feed up to 15 Selectronic® products in a daisy-chain configuration
- Can be used with all Selectronic® faucets and flush valves with hard-wired AC power
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Brand Model Compatibility:
- Selectronic Faucet and Flush Valve
- Built-In Grinder:
- No
- Collection:
- Selectronic®
- EPA Compliant:
- No
- Faucet Part Type:
- Power Supply
- NSF Certified:
- Yes
- WaterSense Labeled:
- No