0 items

American Standard Estate® Pressure Balance Shower Only Trim Kit

AT722501

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Shower head utilizes a maximum flow rate of 2.5 gpm
  • Wall bathtub and shower handle with ADA compliant metal lever handle
  • Wall-mounted bathtub faucet is durable and long-lasting
  • Water saving 3-function shower head adjusts easily to a conventional spray, massage, or combination flow

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Estate®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
7-3/8 in
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Metal
Maximum Pressure
100 psi
NSF Certified
No
Number of Handles
Single Handle
Spout Reach
6-5/8 in
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday