American Standard

Prestige® 58-3/16 x 24-1/4 x 59-1/2 in. Framed Sliding Tub Door with Clear Glass in Oil Rubbed Bronze

Part #AAM00750400224  |  Manufacturer Part #AM00750400.224

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tempered safety-glass panels provide strength
  • Two bracketed towel bars
  • Easy to clean bottom track system
  • Simple out-of-square adjustment
  • Two bracketed towel bars
  • Overall height: 58-1/2" (1486mm)
  • Fits opening: 56" - 60" (1422-1524mm)

Specifications

CARB OTC LEED Compliant: No

Collection: Prestige®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

EPA Compliant: No

Frame Type: Framed

Glass Type: Clear

Height: 58-3/16 in

IAPMO Listed: No

Length: 24-1/4 in

Material: Glass

Shower Door Framed Or Frameless: Framed

Shower Door Type: Bypass

WaterSense Labeled: No

Width: 59-1/2 in