68-1/2 x 24-1/4 x 24 in. Framed Shower Door with Clear Glass in Brushed Nickel

You last purchased this on
 
American Standard

Prestige® 68-1/2 x 24-1/4 x 24 in. Framed Shower Door with Clear Glass in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Prestige® 68-1/2 x 24-1/4 x 24 in. Framed Shower Door with Clear Glass in Brushed Nickel

  • Fast #
  • Part #AAMOPQF1400006
  • Item #4383550
  • Manufacturer Part #AMOPQF1400.006
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Full-length magnetic closure provides a tight closing seal
  • Door can swing left or right to accommodate your design needs
  • Clear, tempered safety-glass panels provide strength
  • Centerline: 18-7/16" x 24-1/4" x 18-7/16"
  • Overall height: 68-1/2" (1740mm)
  • No cutting required for easy installation
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
Prestige®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
EPA Compliant:
No
Fits Pipe Size:
68-1/2 in
Frame Type:
Framed
Glass Type:
Clear
Height:
68-1/2 in
IAPMO Listed -:
No
Installation Type:
Alcove
Length:
24-1/4 in
Material:
Glass
NSF Certified:
Yes
Number of Doors:
1
Shower Door Framed or Frameless:
Framed
Shower Door Height Range:
66-70 in
Shower Door Type:
Pivot
Shower Door Width Range:
21-25 in
Shower Glass Type:
Clear
Style:
Traditional
WaterSense Labeled:
No
Weight:
60 lb
Width:
24 in