Prestige® 68-1/2 x 24-1/4 x 24 in. Framed Shower Door with Clear Glass in Silver

Part #AAMOPQF1400213  |  Item #4397173  |  Manufacturer Part #AMOPQF1400.213

$ 671.45 EACH
(Pricing is for Silver Shine)

Color/Finish:
Silver Shine

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Clear, tempered safety-glass panels provide strength
  • Full-length magnetic closure provides a tight closing seal
  • Door can swing left or right to accommodate your design needs
  • No cutting required for easy installation
  • Overall height: 68-1/2" (1740mm)
  • Centerline: 18-7/16" x 24-1/4" x 18-7/16"

Documents

Specifications

CARB OTC LEED Compliant: No

Collection: Prestige®

Color Finish: Silver Shine

Color Finish Category: Silver Tones

EPA Compliant: No

Frame Type: Framed

Glass Type: Clear

Height: 68-1/2 in

IAPMO Listed: No

Length: 24-1/4 in

Material: Glass

Shower Door Framed Or Frameless: Framed

Shower Door Type: Pivot

WaterSense Labeled: No

Width: 24 in