American Standard

Prestige® 71-1/2 x 24-1/4 x 48 in. Framed Shower Door with Clear Glass in Silver

Part #AAM00770400213  |  Item #4397185  |  Manufacturer Part #AM00770400.213

$ 479.70 EACH

Color/Finish:
Silver Shine

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  1
  • Pallet:  15

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tempered safety-glass panels provide strength
  • Two bracketed towel bars
  • Overall height: 71-1/2" (1816mm)
  • Simple out-of-square adjustment
  • Two bracketed towel bars
  • Fits opening: 46" - 48" (1168-1219mm)

Specifications

CARB OTC LEED Compliant: No

Collection: Prestige®

Color Finish: Silver Shine

Color Finish Category: Silver Tones

EPA Compliant: No

Frame Type: Framed

Glass Type: Clear

Height: 71-1/2 in

IAPMO Listed: No

Length: 24-1/4 in

Material: Glass

Shower Door Framed Or Frameless: Framed

Shower Door Type: Bypass

WaterSense Labeled: No

Width: 48 in