Prestige® 71-1/2 x 24-1/4 x 48 in. Framed Shower Door with Rain Glass in Oil Rubbed Bronze

Part #AAM00770422224  |  Item #4297823  |  Manufacturer Part #AM00770422.224

Color/Finish:
Oil Rubbed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tempered safety-glass panels provide strength
  • Two bracketed towel bars

Specifications

ADA Compliant: No

Application: Residential

Built-In Grinder: No

CARB OTC LEED Compliant: No

Collection: Prestige®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

EPA Compliant: No

Fits Pipe Size: 71-1/2 in

Frame Type: Framed

Glass Type: Rain

Height: 71-1/2 in

IAPMO Listed: No

Installation Type: Alcove

Length: 24-1/4 in

Material: Glass

NSF Certified: Yes

Number of Doors: 2

Shower Door Framed Or Frameless: Framed

Shower Door Height Range: 71-75 in

Shower Door Type: Bypass

Shower Door Width Range: 30 in+

Shower Glass Type: Patterned

Style: Traditional

WaterSense Labeled: No

Weight: 60

Width: 48 in