Stainless Steel Single Bowl Stainless Steel Undermount Kitchen Sink with Rear Drain

You last purchased this on
 
American Standard

Prevoir® Stainless Steel Single Bowl Stainless Steel Undermount Kitchen Sink with Rear Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Prevoir® Stainless Steel Single Bowl Stainless Steel Undermount Kitchen Sink with Rear Drain

  • Fast #
  • Part #A20SB141900290
  • Item #4606064
  • Manufacturer Part #20SB.141900.290
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Satin Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Single bowl sink
  • Installation hardware, template and instructions included
  • Durable 20-guage stainless steel construction
  • Waste fittings not included, must be ordered separately
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
CARB OTC LEED Compliant:
No
Collection:
Prevoir®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Satin
Drain Location:
Rear Center
Gauge (metal):
20 ga
IAPMO Listed -:
No
Number of Bowls:
1
Sink Bowl Size:
12 in x 17 in x 7 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
13-3/4 in x 18-3/4 in x 7 in