1 Hole Stainless Steel Single Bowl Drop-In Kitchen Sink with Center Drain
Prevoir® 1 Hole Stainless Steel Single Bowl Drop-In Kitchen Sink with Center Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes overflow on back wall of bowl
- Installation hardware, template and instructions included
- Durable 20-guage stainless steel construction
- Waste fittings not included, must be ordered separately
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- CARB OTC LEED Compliant:
- No
- Collection:
- Prevoir®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Satin
- Drain Location:
- Center
- Gauge (metal):
- 20 ga
- IAPMO Listed -:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Sink Bowl Size:
- 18 in x 16 in x 10 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 20-1/8 in x 20-9/16 in x 10 in