American Standard

Prevoir® 16 x 15 in. Bottom Grid in Stainless Steel

Part #A8445161500075  |  Manufacturer Part #8445.161500.075

Color/Finish:
Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bottom grid kitchen sink rack with opening for sink strainer
  • Black poly feet
  • Side bumpers

Documents

Specifications

Collection: Prevoir®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Height: 1 in

Length: 16 in

Material: Stainless Steel

Thickness: 1 in

Width: 15 in