Stainless Steel Double Bowl Undermount Kitchen Sink with Rear Drain
Prevoir® Stainless Steel Double Bowl Undermount Kitchen Sink with Rear Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Installation hardware, template and instructions included
- Waste fittings not included, must be ordered separately
- Durable 20-guage stainless steel construction
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- CARB OTC LEED Compliant:
- No
- Collection:
- Prevoir®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Satin
- Drain Location:
- Rear Center
- Gauge (metal):
- 20 ga
- IAPMO Listed -:
- No
- Number of Bowls:
- 2
- Sink Bowl Size:
- 15 in x 17 in x 8 in
- Sink Bowl Size, Right:
- 15 in x 17 in x 8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 32-7/8 in x 18-3/4 in x 8 in