American Standard

Prevoir® 2-Bowl Undermount Kitchen Sink in Brushed Satin

Part #A12CR281800290  |  Manufacturer Part #12CR.281800.290

Color/Finish:
Brushed Satin

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

Collection: Prevoir®

Color Finish: Brushed Satin

Color Finish Category: Stainless Steel

Right Bowl Size: 18 in x 14 in x 9 in

Sink Bowl Size: 16 in x 11 in x 9 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel