Prevoir® 3-Hole 2-Bowl Rectangular Kitchen Sink in Brushed Stainless Steel

Part #A15DB332283073  |  Item #4732290  |  Manufacturer Part #15DB.332283.073

Color/Finish:
Brushed Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Eighteen gauge stainless steel
  • Chrome nickel content: 18-10
  • Double bowl sink
  • Installation hardware, template and instructions included
  • Cabinet required
  • Nominal dimensions: 33-3/8" x 22" x 9"
  • Bowl size: 17" x 15" x 9"

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

Application: Residential

Built-In Grinder: No

CARB OTC LEED Compliant: No

Center Size: 8 in

Collection: Prevoir®

Color Finish: Brushed Stainless Steel

Color Finish Category: Stainless Steel

Drain Location: Rear

EPA Compliant: No

Gauge: 18

IAPMO Listed: No

NSF Certified: Yes

Number Of Bowls: 2

Number of Holes: 3 Hole

Overall Sink Size: 33-3/8 in x 22 in x 9 in

Right Bowl Size: 15 in x 17 in x 9 in

Shape: Rectangular

Sink Bowl Size: 15 in x 17 in x 9 in

Sink Installation Type: Drop-in

Sink Material: Stainless Steel

Sink Size Range: 30 in - 35 in

WaterSense Labeled: No