32-7/8 x 18-3/4 in. Undermount 60/40 Double Bowl Kitchen Sink Brushed Stainless Steel
Prevoir® 32-7/8 x 18-3/4 in. Undermount 60/40 Double Bowl Kitchen Sink Brushed Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chrome nickel content: 18-10
- Large bowl/small bowl combination sink
- Eighteen gauge stainless steel
- Small bowl size: 12" x 8"
- Nominal dimensions: 32-7/8" x 18-3/4" x 9"
- Large bowl size: 17" x 18" x 9"
- Cabinet required
- Installation hardware, template and instructions included
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- Built-In Grinder:
- No
- Collection:
- Prevoir®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- EPA Compliant:
- No
- Gauge (metal):
- 18 ga
- NSF Certified:
- Yes
- Number of Bowls:
- 2
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 32-7/8 in x 18-3/4 in
- WaterSense Labeled:
- No