4 Hole Stainless Steel Single Bowl Drop-In Kitchen Sink with Right Drain

You last purchased this on
 
American Standard

Prevoir® 4 Hole Stainless Steel Single Bowl Drop-In Kitchen Sink with Right Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Prevoir® 4 Hole Stainless Steel Single Bowl Drop-In Kitchen Sink with Right Drain

  • Fast #
  • Part #A17SB252284290
  • Item #4606056
  • Manufacturer Part #17SB.252284.290
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Satin Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Single bowl sink
  • Installation hardware, template and instructions included
  • Durable 20-guage stainless steel construction
  • Waste fittings not included, must be ordered separately
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
CARB OTC LEED Compliant:
No
Collection:
Prevoir®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Satin
Drain Location:
Right
Gauge (metal):
20 ga
IAPMO Listed -:
No
Number of Bowls:
1
Number of Holes:
4 Hole
Sink Bowl Size:
23 in x 17 in x 8 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
25-1/4 in x 22 in x 8 in