0 items

American Standard Prevoir™ 1-Bowl 1-Hole Drop-In Kitchen Sink in Stainless Steel

A15SB252211073

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Installation hardware, template and instructions included
  • Waste fittings included

SPECIFICATIONS

ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
23 in x 17 in x 9 in
Collection
Prevoir™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Rear Center
Faucet Installation
1 Hole
Gauge
18
IAPMO Listed
No
Installation Type
Self-Rimming/Drop-In
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
25 1/4 in x 22 in x 9 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday