Triple Bowl Undermount Sink Brushed Stainless Steel
Prevoir® Triple Bowl Undermount Sink Brushed Stainless Steel
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 10-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chrome nickel content: 18-10
- Triple bowl combination sink
- Eighteen gauge stainless steel
- Small bowl size: 14-1/16" x 7" x 5-1/2"
- Nominal dimensions: 41" x 18-3/4" x 9"
- Large bowl size: 17" x 15" x 9"
- Cabinet required
- Installation hardware, template and instructions included
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- Built-In Grinder:
- No
- Collection:
- Prevoir®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- EPA Compliant:
- No
- Gauge (metal):
- 18 ga
- NSF Certified:
- Yes
- Number of Bowls:
- 3
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Greater than 36 in
- Sink Size, Overall:
- 41 in x 18-3/4 in x 9 in
- WaterSense Labeled:
- No