1.5 gpm Pressure Balancing Tub and Shower Trim in Polished Chrome

You last purchased this on
 
American Standard

Princeton® 1.5 gpm Pressure Balancing Tub and Shower Trim in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Princeton® 1.5 gpm Pressure Balancing Tub and Shower Trim in Polished Chrome

  • Fast #
  • Part #AT508508002
  • Item #4731641
  • Manufacturer Part #T508508.002
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes brass wall escutcheon, metal lever handle, showerhead with arm and flange, and tub spout
  • Ideal for prolonged contact with water
  • Trim only
  • Adjustable Hot Limit Safety Stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding.
  • Pressure Balancing Valve Cartridge: Maintains constant output temperature in response to changes in relative hot and cold supply pressure. Diaphragm system engineered to eliminate cross flow. Avoids failure due to mineral deposits - ideal for use in hard water.
  • Back-to-Back Capability: Hot and cold can be reversed quickly and easily.
  • Back-to-back capability so hot and cold can be reversed quickly and easily
  • Single-function showerhead
  • Exclusive Plaster Guard: Plaster guard is designed to protect valve during installation and serve as a mounting plate for thin-wall installations. Two piece design allows valve to be tested prior to trim installation.
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Princeton®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
EPA Compliant:
Yes
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Faucet Type:
Tub Faucet
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Showerhead Function:
Single
Spout Reach:
5 in
Spout Type:
Diverter, Slip Fit
Trim Only:
Yes
Tub Spout Type:
Diverter
WaterSense Labeled:
Yes