2-Hole Hand Shower and Diverter Trim Kit with Single-Handle in Polished Chrome
Princeton® 2-Hole Hand Shower and Diverter Trim Kit with Single-Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Five foot decorative hose
- Personal shower and holder
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Princeton®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Flow Rate:
- 20 gpm
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Trim Only:
- Yes
- WaterSense Labeled:
- No