American Standard Princeton® 3-Hole Centerset Bathroom Faucet with Double Lever Handle in Oil Rubbed Bronze

A4508201224

Manufacturer Part #: 4508201.224

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Ceramic disc valve cartridge ensures a lifetime of drip-free performance
  • Speed Connect® drain has less parts for a quick installation
  • No adjustments required - seals the first time, every time
  • Flexible stainless steel cable installs effortlessly in tight spaces
  • Longer spout provides extended reach into lavatory
  • Cast brass waterways with city shanks are strong, durable, and the casting provides wobble-free installation

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Center Size
4 in
Collection
Princeton®
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Centerset
Faucet Valve Type
Ceramic Disc
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Reach
4-5/8 in
Trim Only
No
WaterSense Labeled
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday