3-Hole Centerset Bathroom Faucet with Double Lever Handle in Satin Nickel - PVD
Princeton® 3-Hole Centerset Bathroom Faucet with Double Lever Handle in Satin Nickel - PVD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Speed Connect® drain has less parts for a quick installation
- No adjustments required - seals the first time, every time
- Ceramic disc valve cartridge ensures a lifetime of drip-free performance
- Cast brass waterways with city shanks are strong, durable, and the casting provides wobble-free installation
- Longer Spout: Provides extended reach into lavatory.
- Longer spout provides extended reach into lavatory
- Flexible stainless steel cable installs effortlessly in tight spaces
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Princeton®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- EPA Compliant:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Centerset
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 2-1/2 in
- Spout Reach:
- 4-5/8 in
- Spout Type:
- Standard
- Trim Only:
- No
- WaterSense Labeled:
- Yes