American Standard

Princeton™ 60 x 30 in. Soaker Alcove Bathtub Left Drain in White

Part #A2390202ICH020  |  Manufacturer Part #2390202ICH.020

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Slip-resistant
  • Integral lumbar support and beveled headrest
  • Glossy porcelain finish
  • New integral base
  • Recessed bath with integral apron and tiling flange
  • Drain stopper and escutcheon included

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A112.19.4, ANSI Z124.1]

ASME Specifications: ASME A112.19.4

ASTM Specifications: [ASTM E-162, ASTM F-462]

Above Floor Rough: No

Application: Residential

Basin Length: 56 in

Basin Shape: Rectangle

Basin Width: 25 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

Capacity: 42 gal

Collection: Princeton™

Color Finish: White

Color Finish Category: Whites

Drain Included: Yes

Drain Location: Left

GSA Approved: No

IAPMO Listed: No

Installation Type: 3 Wall Alcove

Material: Americast®

NSF Certified: No

Number of Occupants: 1

Overall Height: 14 in

Overall Length: 60 in

Overall Width: 30 in

Overflow Type: Round

Size: 60 in x 30 in

Soaking Depth: 9-1/2 in

UL Listed: No

Weight: 111

cUPC Certified: No