60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in White
Princeton™ 60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Integral lumbar support and beveled headrest
- ADA compliant with seat installed at head end
- Full slip-resistant surface
- Factory-installed overflow
- End drain outlet
- Integral base
- Beveled headrest
- Glossy porcelain finish
- New integral base
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI Z124
- ASME:
- ASME A112.19.1
- ASTM:
- ASTM E-162, ASTM F-462
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 56 in
- Basin Shape:
- Rectangle
- Basin Width:
- 25 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 42 gal
- Collection:
- Princeton™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Left
- Drain Opening:
- 2-1/8 in
- EPA Compliant:
- No
- GSA Approved:
- No
- Handle Material:
- Metal
- IAPMO Listed -:
- Yes
- Material:
- Americast®
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 17-1/2 in
- Overall Length:
- 60 in
- Overall Width:
- 30 in
- Overflow Type:
- Round
- Soaking Depth:
- 9-1/2 in
- UL Listed:
- No
- Weight:
- 121 lb
- cUPC Certified:
- No