American Standard

Princeton™ 60 x 30 in. Soaker Alcove Bathtub Right Drain in Arctic

Part #A2391202011  |  Item #4729565  |  Manufacturer Part #2391202.011

$ 359.10 EACH
(Pricing is for Arctic White)

Color/Finish:
Arctic White

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  1
  • Pallet:  8

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Americast® offers a durable alternative to cast iron and is 50% lighter in weight
  • Full slip-resistant surface
  • Integral lumbar support
  • ADA compliant with seat installed at head end
  • Integral base
  • Integral apron
  • End drain outlet
  • Nominal dimensions: 5' x 30" x 14"

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A117.1, ANSI Z124]

ASME Specifications: ASME A112.19.1

ASTM Specifications: ASTM F-462

Above Floor Rough: No

Application: Residential

Basin Length: 42 in

Basin Shape: Rectangle

Basin Width: 19 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.2, CSA B45.5]

Capacity: 42 gal

Collection: Princeton™

Color Finish: Arctic White

Color Finish Category: Whites

Drain Included: No

Drain Location: Right

Drain Opening: 1-1/2 in

GSA Approved: No

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Material: Americast®

NSF Certified: No

Number of Occupants: 1

Origin: Domestic

Overall Height: 14 in

Overall Length: 60 in

Overall Width: 30 in

Overflow Type: Round

Size: 60 in x 30 in x 14 in

Soaking Depth: 9-1/2 in

UL Listed: No

Weight: 110

cUPC Certified: No

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: American Standard Princeton™ 60 x 30 in. Soaker Alcove Bathtub Right Drain in Arctic / $359.10