Shower Faucet Trim Kit Only with Single Lever Handle in Oil Rubbed Bronze
Princeton® Shower Faucet Trim Kit Only with Single Lever Handle in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal for prolonged contact with water
- Durable brass construction
- Trim only
- Hot Limit Safety Stop protects from accidental scalding
- Durable Brass Construction
- Limited Lifetime Warranty - Function & Finish
- Ceramic Disc Valving assures drip-free for life performance
- Limited lifetime warranty on function and finish
- Coordinating Lavatory, Tub Filler and Bidet Faucets Available
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Princeton®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- EPA Compliant:
- No
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Faucet Connection:
- Copper
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Trim
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Material:
- Brass
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spout Reach:
- 5 in
- Trim Only:
- Yes
- WaterSense Labeled:
- No