Shower Faucet Trim Kit Only with Single Lever Handle in Polished Chrome

You last purchased this on
 
American Standard

Princeton® Shower Faucet Trim Kit Only with Single Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Princeton® Shower Faucet Trim Kit Only with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #AT508501002
  • Item #4669586
  • Manufacturer Part #T508501.002
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes brass wall escutcheon, metal lever handle, and showerhead with arm and flange
  • Durable brass construction
  • Trim only
  • Hot Limit Safety Stop protects from accidental scalding
  • Durable Brass Construction
  • Limited Lifetime Warranty - Function & Finish
  • Ceramic Disc Valving assures drip-free for life performance
  • Limited lifetime warranty on function and finish
  • Coordinating Lavatory, Tub Filler and Bidet Faucets Available
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
Built-In Grinder:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Princeton®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
EPA Compliant:
No
End Connection 1:
Sweat
End Connections:
Sweat
Faucet Connection:
Copper
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Faucet Part Type:
Trim
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2.5 gpm
Handle Material:
Metal
Handle Type:
Lever
Material:
Metal
NSF Certified:
Yes
Number of Handles:
Single Handle
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spout Reach:
5 in
Trim Only:
Yes
WaterSense Labeled:
No