American Standard Princeton® Valve Only Trim Kit in Polished Chrome

AT508500002

Manufacturer Part #: T508500.002

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Trim only
  • Ideal for prolonged contact with water
  • Includes brass wall escutcheon

SPECIFICATIONS

ADA Compliant
Yes
ASSE Standards
ASSE 1016
Application
Residential
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Princeton®
Faucet Height
8-1/8 in
Faucet Valve Type
Ceramic Disc
Height
8-1/8 in
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Sink Material
Brass
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday