0 items

American Standard Edgewater™ Pull-Down Bar Faucet

A4932410

Color Finish

Starting at $371.25
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass swivel spout
  • Ceramic disc valve cartridge assures a lifetime of drip-free performance
  • Dock-Tite™ spray-head docking system uses magnetic technology to keep spray head in place while not in use
  • Integral check valves prevent back flow
  • Maximum flow: 1.5 gpm
  • Metal body, handle and escutcheon plate
  • Re-Trax™ spray head retraction system provides smooth pull-out, operation, and retraction of the spray head
  • Single function pull-down spray head

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc, Washerless
Collection
Edgewater™
Color Finish
Stainless Steel - PVD
Color Finish Category
Stainless Steel
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Material
Metal
Handle Type
Lever
Height
14-7/16 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-9
Number of Handles
Single Handle
Spout Height
9-1/2 in
Spout Reach
7-5/16 in
Spout Type
High Arc, Pull Out, Swivel
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday