American Standard

Pull-Out Spray for 4205.104.002 Reliant + Kitchen Faucet

Part #AM9200170020A  |  Manufacturer Part #M920017-0020A

Brand Model Compatibility:

4205.104.002 Reliant + and Soltura Kitchen Faucets
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Brand Model Compatibility: 4205.104.002 Reliant + and Soltura Kitchen Faucets

CARB OTC LEED Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Hose

GSA Approved: No

IAPMO Listed: No

Material: Metal

NSF Certified: No

WaterSense Labeled: No