0 items

American Standard H2Option® Push-Button Actuator

A73810922000A

Color Finish

Starting at $10.92
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Genuine American Standard® repair part

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2-2008
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1-08
Collection
H2Option®
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Length
8-1/2 in
Material
Vitreous China
WaterSense Labeled
Yes
Width
15 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday