American Standard Quentin™ Single Handle Bathroom Sink Faucet in Polished Chrome

A7440152002

Manufacturer Part #: 7440152.002

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Multiport ceramic disc valve cartridge ensures a lifetime of drip-free performance
  • ADA compliant lever handles
  • Brass construction is durable, easy to clean, and ideal for prolonged contact with water
  • Adjustable hot limit safety stop limits the amount of hot water allowed to mix with cold and reduces the risk of accidental scalding
  • Maximum flow rate of 1.2 gpm helps to save water without sacrificing performance
  • Braided flexible hoses with 3/8" compression connectors
  • Brass swivel spout
  • Includes grid drain

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Center Size
3/8 in
Collection
Quentin™
Color Finish
Polished Chrome
Color Finish Category
Chromes
EPA Compliant
Yes
Faucet Connection Size
3/8 in
Faucet Mount
Deck Mount
Faucet Type
Vessel Filler
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Number of Handles
Single Handle
Spout Height
14-3/16 in
Trim Only
No
WaterSense Labeled
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday