Single Handle Brass Diverter Trim for R422 and R422S in Polished Chrome
Quentin™ Single Handle Brass Diverter Trim for R422 and R422S in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal lever handle
- Brass construction is durable, easy to clean, and ideal for prolonged contact with water
- Trim only
- Forged brass valve body. Mixed water inlet and two (R420) or three (R430) outlets are marked on back of valve body.
- Choice of Finishes: Wide range of durable finishes.
- In-Wall Diverters: Rotational control alternates water flow between two (R420) or three (R430) different shower outlets (i.e. showerhead, handspray, body side spray or tub spout).
- Stamped brass escutcheon.
- Tub port with increased water flow
- 1/2" NPT connections on mixed water inlet and two (R420) or three (R430) outlets.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- R422 and R422S
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Diverter
- Collection:
- Quentin™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-5/8 in
- EPA Compliant:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Escutcheon Height:
- 2-3/4 in
- Escutcheon Width:
- 2-3/4 in
- Faucet Part Type:
- Diverter Trim
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Type:
- Transfer & Diverter Valve
- WaterSense Labeled:
- No