Tub and Shower Trim Kit in Oil Rubbed Bronze
Quentin™ Tub and Shower Trim Kit in Oil Rubbed Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 144-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal wall escutcheon
- Brass rain showerhead: 6"
- Metal lever handle
- Cast brass valve body: durable quality that will last a lifetime, ideal material for prolonged contact with water
- Less valve
- For use with R120 series valves
- Metal slip-on diverter tub spout
- Shower arm and flange: 12"
- Pressure balancing valve cartridge: maintains constant output temperature in response to changes in hot and cold supply pressure
- Ceramic disc valve cartridge: assures a lifetime of drip-free performance and allows easy control over both water temperature and volume
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Quentin™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Trim
- Faucet Valve Type:
- Tub & Shower Pressure Balancing Valve
- Flow Rate:
- 2.5 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Spout Reach:
- 4-5/8 in
- Trim Only:
- Yes
- Valve Size:
- 1/2 in
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No