Tub and Shower Trim Kit in Polished Chrome

This product has been replaced by

American Standard Polished Chrome Metal Valve Trim
American Standard Metal Valve Trim in Polished Chrome
Manufacturer Part #TU440500.002
You last purchased this on
 
American Standard

Quentin™ Tub and Shower Trim Kit in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

American Standard Polished Chrome Metal Valve Trim
American Standard Metal Valve Trim in Polished Chrome
Manufacturer Part #TU440500.002
American Standard

Quentin™ Tub and Shower Trim Kit in Polished Chrome

  • Fast #
  • Part #AT440500002
  • Item #4733295
  • Manufacturer Part #T440500.002
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Metal wall escutcheon
  • Brass rain showerhead: 6"
  • Metal lever handle
  • Cast brass valve body: durable quality that will last a lifetime, ideal material for prolonged contact with water
  • Less valve
  • For use with R120 series valves
  • Metal slip-on diverter tub spout
  • Shower arm and flange: 12"
  • Pressure balancing valve cartridge: maintains constant output temperature in response to changes in hot and cold supply pressure
  • Ceramic disc valve cartridge: assures a lifetime of drip-free performance and allows easy control over both water temperature and volume
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
Built-In Grinder:
No
CSA Certified:
CSA B125.1
Collection:
Quentin™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Faucet Part Type:
Trim
Faucet Valve Type:
Tub & Shower Pressure Balancing Valve
Flow Rate:
2.5 gpm
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
Yes
Number of Handles:
Single Handle
Sink Material:
Metal
Spout Reach:
4-5/8 in
Trim Only:
Yes
Valve Size:
1/2 in
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No