American Standard

Quentin™ Two Handle Roman Tub Faucet in Polished Chrome

Part #A7440900002  |  Item #4731921  |  Manufacturer Part #7440900.002

$ 492.70 EACH

Color/Finish:
Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Case:  3
  • Pallet:  84
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

  • FlowWise® personal shower
  • Brass construction is durable, easy to clean, and ideal for prolonged contact with water
  • Ceramic disc valve cartridge assures a lifetime of smooth handle operation and drip-free performance

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B125

Cartridge Type: Ceramic Disc

Center Size: 6-1/2 in - 12 in

Collection: Quentin™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPT

Faucet Connection Size: 3/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet Only

Faucet Valve Type: Ceramic Disc

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 4-7/8 in

Spout Reach: 9 in

Spout Type: [Diverter, Rigid]

Trim Only: No

Tub Spout Reach: 9 in

Tub Spout Type: Diverter

Type: A7440900002

WaterSense Labeled: No