Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel
Quentin® Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 84-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Speed Connect® drain has less parts for a quick installation
- No adjustments required - seals the first time, every time
- Ceramic disc valve cartridges assure a lifetime of smooth handle operation and drip-free performance
- Metal lever handles
- Brass swivel spout is durable, easy to clean, and ideal for prolonged contact with water
- Maximum flow rate of 1.2 gpm helps to save water without sacrificing performance
- ADA compliant lever handles
- Flexible stainless steel cable installs effortlessly in tight spaces
- Choice of Finishes: Wide range of durable finishes.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- Built-In Grinder:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Cartridge Type:
- Volume Control
- Collection:
- Quentin®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Depth:
- 5-7/8 in
- EPA Compliant:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Fitting Size 1:
- 5-1/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 5-1/4 in x 1/2 in
- Flow Rate:
- 1.2 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 8-3/8 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 5-7/8 in
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Size:
- 5-7/8 in x 13-1/2 in
- Spout Height:
- 5-3/8 in
- Spout Reach:
- 4 in
- Spout Type:
- Swivel
- Trim Only:
- No
- Valve Type:
- Volume Control Valve
- WaterSense Labeled:
- Yes
- Width:
- 13-1/2 in