American Standard Quentin® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

A7440801002

Manufacturer Part #: 7440801.002

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Ceramic disc valve cartridges assure a lifetime of smooth handle operation and drip-free performance
  • Speed Connect® drain has less parts for a quick installation
  • No adjustments required - seals the first time, every time
  • Flexible stainless steel cable installs effortlessly in tight spaces
  • ADA compliant lever handles
  • Brass swivel spout is durable, easy to clean, and ideal for prolonged contact with water
  • Maximum flow rate of 1.2 gpm helps to save water without sacrificing performance
  • Metal lever handles

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
Bathroom Faucet Type
Widespread
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
6 in - 12 in
Collection
Quentin®
Deck Plate Included
No
Faucet Connection Size
1/2 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Reach
4 in
Spout Type
Swivel
Trim Only
No
Type
A7440801002
WaterSense Labeled
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday