2.2 gpm 3-Hole Pull-Out Kitchen Faucet with Single Lever Handle in Stainless Steel
Quince® 2.2 gpm 3-Hole Pull-Out Kitchen Faucet with Single Lever Handle in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes braided flexible stainless steel supply hose
- Memory position valve allows user to turn valve on and off at preferred temperature setting without readjusting each time
- Cartridge assures a lifetime of drip-free performance
- Can be mounted with or without escutcheon
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Quince®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- EPA Compliant:
- No
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Faucet Type:
- Monoblock Pull-out
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Pull Out, Monoblock
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61-9 Annex G
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Side Spray:
- No
- Spout Height:
- 8-5/8 in
- Spout Reach:
- 8-1/8 in
- Spout Swivel:
- 130°
- Spout Type:
- Swivel, Pull Down, High Arc
- Trim Only:
- No
- WaterSense Labeled:
- No