Rainshower Ceiling Mount Shower Arm in Oil Rubbed Bronze
Rain Rainshower Ceiling Mount Shower Arm in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Standard 1/2 in. NPT works with many different showerheads
- Easy to install
- Brass construction ideal for prolonged contact with water
- 2 1/2" ceiling flange
- Extendable shower arm for ceiling application
- Available in other finishes matching your other fittings
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- Collection:
- Rain
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- EPA Compliant:
- No
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Handle Material:
- Metal
- IAPMO Listed -:
- No
- Installation Type:
- Ceiling Mount
- NSF Certified:
- Yes
- WaterSense Labeled:
- No